Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 1303080, XDMT
- Mfr # 6072343
- Zoro # G2962796
product price:Â
$
24.69
/ea
Sold in multiples of 10 for
$246.90
Key Features
Insert Size
1303080
Insert Style
XDMT
Chip-Breaker
Yes
For Use With
Copy Milling Cutters
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6072343
- Zoro #
- G2962796
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 1303080
- Corner Radius
- 0.0200 in
- Cutting Edge Length
- 13.12mm
- Width
- 0.3350"
- Thickness
- 0.1180 in
Details
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- Chip-Breaker
- Yes
- For Use With
- Copy Milling Cutters
- Rake
- Positive
- ISO Number
- XDMT1303080R-F55
- Cutting Direction
- Right Hand
- Number of Cutting Edges
- 2
- Chip-Breaker Code
- F55
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Hole Type
- With Hole
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- K, P
- ANSI Code
- XDMT1303080R-F55
- Primary Material Application
- Cast Iron, Steel
- Manufacturer Grade
- WKP25S
- Coating Process
- CVD
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.