Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 4009250, XDMT
- Mfr # 6952806
- Zoro # G2938339
product price:Â
$
98.69
/ea
Key Features
Insert Size
4009250
Insert Style
XDMT
Cutting Direction
Right Hand
For Use With
Copy Milling Cutters
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6952806
- Zoro #
- G2938339
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- Cutting Direction
- Right Hand
- For Use With
- Copy Milling Cutters
- Rake
- Positive
- Chip-Breaker
- Yes
- ISO Number
- XDMT4009250R-F55
- Coating Process
- CVD
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Chip-Breaker Code
- F55
- ANSI Code
- XDMT4009250R-F55
- Clearance Angle
- 15 Degrees
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Manufacturer Grade
- WKP35S
- Number of Cutting Edges
- 2
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 4009250
- Width
- 0.8860"
- Cutting Edge Length
- 39.95mm
- Thickness
- 0.3700 in
- Corner Radius
- 0.0490 in
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.