Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, XNHX, 3/64"
- Mfr # 6948575
- Zoro # G2882339
product price:Â
$
56.69
/ea
Sold in multiples of 10 for
$566.90
Key Features
Insert Style
XNHX
Insert Size
130612
Chip-Breaker
Yes
Corner Radius
3/64 in
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6948575
- Zoro #
- G2882339
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XNHX
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- XNHX130612R-L65T
- Coating Process
- CVD
- Manufacturer Grade
- WSM45X
- Clearance Angle
- 0 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Number of Cutting Edges
- 2
- Shape
- Rhombic
- Chip-Breaker Code
- L65T
- ANSI Code
- XNHX130612R-L65T
- Hole Type
- With Hole
Dimensions
- Insert Size
- 130612
- Corner Radius
- 3/64 in
- Width
- 0.4130 in
- Thickness
- 0.2680 in
- Cutting Edge Length
- 14.00mm
Description
Specialty and Other Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.