Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 7251127
  • Zoro # G4798381
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251127
Zoro #
G4798381
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408-RM5
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SNMG432-RM5 WMP20S
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Coating
CVD
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Application
Turning
Manufacturer Grade
WMP20S
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Included Angle
90 Degrees
Coating Process
CVD
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
ANSI Code
SNMG432-RM5
Number of Cutting Edges
8
Shape
Square
Clearance Angle
0 Degrees
Chip-Breaker Code
RM5
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.70mm
Depth of Cut
1.20 to 5.00mm

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews