Shop WALTER
See all product information
Create Account
Spinlock Backing Pad 3 in.
- Mfr # 09X303
- Zoro # G809985741
product price:Â
$
16.15
/ea
Key Features
Disc Diameter
3 in
Max. RPM
28,000 RPM
Series
SPINLOCK BACKING PAD
Arbor Hole
1/4"
Application
Backings pads for sanding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09X303
- Zoro #
- G809985741
- UPC #
- 662980708224
- Country of Origin
- Canada
- Item
- Backing Pad
- Max. RPM
- 28,000 RPM
- Series
- SPINLOCK BACKING PAD
- Arbor Hole
- 1/4"
- Application
- Backings pads for sanding
- For Use With
- Die Grinder
Dimensions
- Disc Diameter
- 3 in
Description
Spinlock Backing Pad 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.