Zoro Homepage

Spiral Flute Tap, 5/8"-18, Plug, 4 Flutes, UNF

  • Mfr # AEP2356312-UNF5/8

  • Zoro # G2567743


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1/2"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2356312-UNF5/8
Zoro #
G2567743
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-15/16"
Shank Dia.
1/2"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-18
Thread Length
9/16"
Pitch Diameter Limit
2B
Square Size
9.14mm
Thread Size
5/8"-18
Shank Length
44.30 mm
Drill Bit Size
0.5710 in
75% Thread Drill Size
14.50mm
Tap Length Standard
DIN
55% Thread Drill Size
14.80 mm
65% Thread Drill Size
37/64 in

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
UNF
Number of Pieces
1
Standards
DIN/ANSI
List Number
AEP2356312
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Features
Universal High-Performance Cut Tap, THL: Good Chip Control, Good Wear Resistance
Series
Prototex Eco Plus
Tap Shank Standard
DIN/ANSI
Thread Limit
H5, H6
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Coolant Through
Threads per Inch
18
Thread Standard
UNF
Helix Angle
45 Degrees
Class of Fit
2B
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 100 mm, High Speed Steel, THL, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit H5/H6, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.