Zoro Homepage

Spiral Flute Tap Modified Bottoming, 3 Flutes

  • Mfr # 205106-M6

  • Zoro # G2893900


product price: $50.29
/ea

Key Features

Overall Length
81.40mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205106-M6
Zoro #
G2893900
UPC #
-
Country of Origin
India

Dimensions

Overall Length
81.40mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
10.00mm
Tap Thread Size
M6-1.00
Square Size
4.90mm
55% Thread Drill Size
5.25 mm
Thread Size
M6x1
Drill Bit Size
5.00mm
75% Thread Drill Size
5.00mm
65% Thread Drill Size
13/64 in
Shank Length
50.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Thread Pitch
1.00mm
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Tap Shank Standard
DIN 371
Number of Pieces
1
List Number
205106

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.