Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # EP2356312-UNF5/16

  • Zoro # G2514762


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2356312-UNF5/16
Zoro #
G2514762
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-24
65% Thread Drill Size
J
Square Size
4.90mm
Drill Bit Size
0.2720 in
Shank Length
23.00 mm
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
75% Thread Drill Size
I
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
DIN 2184-1
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Tap Shank Standard
DIN 2184-1
Coolant Fed
Coolant Through
Class of Fit
2B
Thread Standard
UNF
Extended Neck
Yes
Thread Limit
H3, H4
Threads per Inch
24
Number of Pieces
1
List Number
EP2356312

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, THL, Thread Length 12 mm, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.