Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 3 Flutes

  • Mfr # M2251305-UNC3

  • Zoro # G2518350


product price: $54.85
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2251305-UNC3
Zoro #
G2518350
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
3/16"
Tap Thread Size
#3-48
Shank Length
37.50 mm
Drill Bit Size
0.0830 in
Square Size
2.10mm
75% Thread Drill Size
2.00mm
65% Thread Drill Size
#46
Thread Size
#3-48
55% Thread Drill Size
2.12 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
DIN 2184-1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Measurement System
Pipe
Threads per Inch
48
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Extended Neck
Yes
Tap Shank Standard
DIN 2184-1
Class of Fit
2B
Shank Type - Machining
Straight
Thread Limit
H2, H3
Spiral Direction
Right Hand
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Helix Angle
40 Degrees
Number of Pieces
1
List Number
M2251305

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 50 mm, High Speed Steel, TiN, Thread Length 4 mm, 75 Percent Thread Drill Size 2.00mm, Thread Limit H2/H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.