Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # P225099-EGUNC1/4

  • Zoro # G2901418


product price: $70.85
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P225099-EGUNC1/4
Zoro #
G2901418
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Square Size
4.90 mm
75% Thread Drill Size
#7
Shank Length
55.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 2184-1
List Number
P225099
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Vanadium High Speed Steel
Features
For Long-Chipping Materials
Primary Material Application
Steel
Primary Material Application ISO Code
P
Class of Fit
3B
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Fractional Inch
Thread Limit
H3
Threads per Inch
20
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 8 mm, Tap Chamfer Plug, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.