Spiral Flute Tap, Plug 4 Flutes
Mfr # TC142-M18-L0-WW60RB
Zoro # G2906038
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
14.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC142-M18-L0-WW60RB
Zoro #
G2906038
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
125.00mm
Shank Dia.
14.00mm
Tap Size
M18
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M18-2.50
Shank Length
44.00 mm
Thread Size
M18x2.5
Square Size
11.00mm
75% Thread Drill Size
15.50mm
Drill Bit Size
15.50mm
65% Thread Drill Size
5/8 in
55% Thread Drill Size
16.20 mm
Pitch Diameter Limit
6HX
Description
Spiral Flute Tap, Thread Size M18x2.5, Metric, Overall Length 125 mm, High Speed Steel, TiAlN, Thread Length 25 mm, 75 Percent Thread Drill Size 15.50mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.