Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # 2021763-M2

  • Zoro # G2890568


product price: $58.55
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021763-M2
Zoro #
G2890568
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
46.00mm
Thread Length
8.00mm
Tap Thread Size
M2-0.4
Drill Bit Size
1.60 mm
Thread Size
M2x0.4
Shank Length
37.00 mm
Square Size
2.10 mm
55% Thread Drill Size
#51
75% Thread Drill Size
1.60 mm
65% Thread Drill Size
1.65 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
AlCrN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi Plus
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Thread Standard
Metric Coarse
Thread Limit
6HX
Extended Neck
Yes
Thread Pitch
0.40 mm
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
2021763

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 1.60 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.