Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 2 Flutes

  • Mfr # 22217-UNC2

  • Zoro # G2896868


product price: $68.25
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217-UNC2
Zoro #
G2896868
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-13/16"
Tap Thread Size
#2-56
Thread Length
3/8"
55% Thread Drill Size
#49
Square Size
2.10 mm
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
Drill Bit Size
0.0730 in
Shank Length
36.00 mm
Thread Size
#2-56
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
JIS 2
Threads per Inch
56
Series
Prototex TiNi
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Secondary Material Application ISO Code
N
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H2, H3
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Number of Pieces
1
List Number
22217

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2/H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.