Shop All Spiral Point 2-Flute Taps
Walter
Spiral Point Tap Taper, 2 Flutes
Mfr # P202108-M3
Zoro # G2520469
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3x0.50
- Tap Chamfer Plug
- Number of Flutes 2
- Overall Length 56.00 mm
- Tap Finish Bright (Uncoated)
Product Information
- Brand Walter
- MFR # P202108-M3
- Zoro # G2520469
- Country of Origin Germany
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M3x0.50 |
Overall Length | 56.00 mm |
Shank Dia. | 3.50 mm |
Thread Length | 9.00 mm |
Tap Size | M3 |
Shank Length | 38.00 mm |
Square Size | 2.70 mm |
Drill Bit Size | 2.50 mm |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
55% Thread Drill Size | #37 |
Details
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOS125BW10)
- EKLIND Ergonomic T10 Tip Size, 6 in Long (68610)
- BOSCH Flat Chisel, SDS Max, 18in.L (HS1912)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #38 (C23176)
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356803)
- GREENFIELD THREADING Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Bright (356704)
- OSG Spiral Point Tap, Plug, 2 (2806401)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511946)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- Walter Taps