Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 2 Flutes

  • Mfr # P23210-UNF1

  • Zoro # G2901838


product price: $51.75
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Taper
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23210-UNF1
Zoro #
G2901838
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-13/16"
Tap Thread Size
#1-72
Thread Length
1/4"
Drill Bit Size
0.0610 in
Thread Size
#1-72
65% Thread Drill Size
1.55 mm
Square Size
2.10 mm
75% Thread Drill Size
#53
55% Thread Drill Size
1.60 mm
Shank Length
36.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application
Steel
Thread Limit
H5, H6
Primary Material Application ISO Code
P
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Threads per Inch
72
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Series
Prototex X·pert P
Secondary Material Application ISO Code
N, O
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P23210

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size #53, Thread Limit H5/H6, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.