Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 2

  • Mfr # P21210-M4X0.35

  • Zoro # G2899001


product price: $37.25
/ea

Key Features

Shank Dia.
4.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Taper
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21210-M4X0.35
Zoro #
G2899001
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
65.00mm
Tap Thread Size
M4-0.35
Thread Length
12.00mm
Thread Size
M4x0.35
Square Size
3.40 mm
Drill Bit Size
3.65 mm
Shank Length
42.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Fine
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Spiral Direction
Neutral
Secondary Material Application ISO Code
N, O
Thread Pitch
0.35 mm
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Limit
6H
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
P21210

Description

Spiral Point Tap, Thread Size M4x0.35, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.