Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M21263-M8X0.75

  • Zoro # G2517273


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21263-M8X0.75
Zoro #
G2517273
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
83.00mm
Tap Thread Size
M8-0.75
Thread Length
15.00mm
Drill Bit Size
7.25 mm
75% Thread Drill Size
7.27 mm
Thread Size
M8x0.75
Square Size
4.90 mm
65% Thread Drill Size
7.37 mm
Shank Length
23.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Fine
Secondary Material Application
Steel
Thread Limit
6HX
Secondary Material Application ISO Code
P
Primary Material Application
Stainless Steel
Measurement System
Metric
Thread Pitch
0.75 mm
Shank Type - Machining
Straight
Series
Prototex X.pert M
Primary Material Application ISO Code
M
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
6H
Helix Angle
0 Degrees
List Number
M21263
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x0.75, Metric, Overall Length 80 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 7.27 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.