Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # M2326305-UNF5/16

  • Zoro # G2518770


product price: $79.45
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2326305-UNF5/16
Zoro #
G2518770
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
1/4"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Tap Thread Size
5/16"-24
Thread Length
11/16"
Square Size
4.90 mm
75% Thread Drill Size
I
Thread Size
5/16"-24
65% Thread Drill Size
J
Drill Bit Size
0.2720 in
55% Thread Drill Size
9/32 in
Shank Length
23.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Threads per Inch
24
Extended Neck
Yes
Series
Prototex X·pert M
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P
Thread Standard
UNF
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Thread Limit
H3, H4
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Secondary Material Application
Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Number of Pieces
1
List Number
M2326305

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.