Shop WALTER

Square SDGT Carbide

  • Mfr # 5021650
  • Zoro # G8016915

product price: 
$
22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Insert Style
SDGT
Insert Shape
Square
Insert Size
09T3
Insert Material
Carbide
Corner Radius
0.30mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5021650
Zoro #
G8016915
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SDGT
Insert Shape
Square
Insert Material
Carbide
For Use With
F2010 Face Milll
Non Ferrous (N) Compatibility
Yes
Insert Application
Roughing
Super Alloy (S) Compatibility
No
Mounting Style
Screw Held
Grade
WXN15
Inscribed Circle
3/8 in
Steel (P) Compatibility
No
Coating
PVD
Rake
Positive
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
ANSI Number
SDGT09T3AEN-G88 WXN15
No. of Edges
4
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
ISO Number
SDGT09T3AEN-G88 WXN15
Hole Type
Countersink Hole
Cutting Application
Milling
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Material - Machining
Carbide
Clearance Angle
15 Degrees
ANSI Code
SDGT09T3AEN-G88 WXN15
Chip-Breaker Code
G88
Finish - Machining
TiCN+
Number of Cutting Edges
4
Included Angle
90 Degrees
For Toolholder
F2010.B.080.Z06.09.R732M, F2010.B.100.Z07.09.R732M, F2010.B.125.Z08.09.R732M, F2010.B.160.Z10.09.R732M, F2010.B.200.Z12.09.R732M, F2010.B.250.Z12.09.R732M, F2010.B.250.Z16.09.R732M, F2010.B.315.Z14.09.R732M, F2010.B.315.Z18.09.R732M, F4033.B22.050.Z04.09, F4033.B22.063.Z05.09, F4033.B27.080.Z06.09, F4033.B32.100.Z07.09, F4033.B40.125.Z08.09, F4033.B40.160.Z09.09, F4033.B60.200.Z10.09
Primary Material Application ISO Code
N
Measurement System
Metric
Manufacturer Grade
WXN15
Insert Holding Type
Screw Held
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Shape
Square
Coating Process
PVD
Compatible Product Type
F2010 Face Milll

Dimensions

Insert Size
09T3
Corner Radius
0.30mm
Nose Radius
0.012"
Insert Thickness
0.156"
Cutting Edge Length
9.52mm
Thickness
0.156 in

Description

Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.