Square SNGX Carbide

  • Mfr # 5887071
  • Zoro # G8197095
product price: 
$
36.15
/ea
Sold in multiples of 10 for $361.50

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
120512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5887071
Zoro #
G8197095
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120512
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.252"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Details

Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
For Use With
F2339 Ball Nose Mill
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
8
Steel (P) Compatibility
Yes
Coating
CVD
Insert Application
Medium
Mounting Style
Screw Held
Rake
Negative
Grade
WKP35S
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
No
ANSI Number
SNGX120512-F57 WKP35S
Non Ferrous (N) Compatibility
No
ISO Number
SNGX120512-F57 WKP35S
Number of Cutting Edges
4
Insert Holding Type
Screw Held
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Measurement System
Metric
Cutting Application
Milling
ANSI Code
SNGX120512-F57 WKP35S
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Chip-Breaker Code
F57
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Square
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
WKP35S
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews