Shop WALTER

Square SNGX Carbide

  • Mfr # 6069547
  • Zoro # G8178877

product price: 
$
35.49
/ea
Sold in multiples of 10 for $354.90

Key Features

Insert Style
SNGX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069547
Zoro #
G8178877
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNGX
Insert Shape
Square
Insert Material
Carbide
Grade
WKP25S
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Application
Medium
Chip-Breaker
Yes
No. of Edges
8
Stainless (M) Compatibility
No
For Use With
F2339 Ball Nose Mill
ANSI Number
SNGX1205ZNN-F67 WKP25S
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Rake
Negative
Inscribed Circle
1/2 in
Coating
CVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ISO Number
SNGX1205ZNN-F67 WKP25S
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
ANSI Code
SNGX1205ZNN-F67 WKP25S
Chip-Breaker Code
F67
Measurement System
Metric
Number of Cutting Edges
4
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Cutting Application
Milling
Feed Type
Medium
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Manufacturer Grade
WKP25S
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Insert Holding Type
Screw Held
Wiper Insert
Yes
Primary Material Application ISO Code
K, P
Shape
Square
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Insert Thickness
0.252"
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Thickness
0.252 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.