Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.2 mm, Carbide

  • Mfr # 7054069
  • Zoro # G4777549

product price: 
$
22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054069
Zoro #
G4777549
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT090202-FM2 WSM20S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Hardened (H) Compatibility
No
ANSI Number
TCGT1.8(1.5)0.5-FM2 WSM20S
Steel (P) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
No. of Edges
3
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TCGT1.8(1.5)0.5-FM2 WSM20S
Included Angle
60 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM2
Number of Cutting Edges
3
Measurement System
Metric
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.2 mm
Nose Radius
0.008"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Thickness
2.38 mm
Depth of Cut
0.20 mm to 2.00 mm
Cutting Edge Length
9.62 mm
Through Hole Inside Dia.
2.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.