Square SNHX Carbide

  • Mfr # 5623813
  • Zoro # G7840585
product price: 
$
33.29
/ea
Sold in multiples of 10 for $332.90

Key Features

Insert Style
SNHX
Insert Shape
Square
Insert Size
1205
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5623813
Zoro #
G7840585
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1205
Corner Radius
1/32 in
Nose Radius
0.059"
Insert Thickness
0.252"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Details

Item
Square Milling Insert
Insert Style
SNHX
Insert Shape
Square
Insert Material
Carbide
Rake
Negative
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Right Hand
ANSI Number
SNHX1205ANN-K88 WXN15
Grade
WXN15
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
No. of Edges
8
Insert Application
Roughing
Inscribed Circle
1/2 in
Mounting Style
Screw Held
For Use With
F2339 Ball Nose Mill
Hardened (H) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
No
ISO Number
SNHX1205ANN-K88 WXN15
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Number of Cutting Edges
8
Chip-Breaker Code
K88
Material - Machining
Carbide
Wiper Insert
Yes
Included Angle
90 Degrees
Shape
Square
ANSI Code
SNHX1205ANN-K88 WXN15
Measurement System
Metric
Manufacturer Grade
WXN15
Cutting Application
Milling
Finish - Machining
TiCN+
Insert Holding Type
Screw Held
Chip-Breaker Style
25 Degrees Chipbreaker Groove
Coating Process
PVD
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Clearance Angle
0 Degrees
Compatible Product Type
F2339 Ball Nose Mill

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews