Shop WALTER

Square SNMX Carbide

  • Mfr # 6069192
  • Zoro # G8097214

product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
SNMX
Insert Shape
Square
Insert Size
120512
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069192
Zoro #
G8097214
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SNMX
Insert Shape
Square
Insert Material
Carbide
Rake
Negative
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
Coating
CVD
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
No
ANSI Number
SNMX120512-D27 WKP25S
No. of Edges
8
Super Alloy (S) Compatibility
No
Grade
WKP25S
Inscribed Circle
1/2 in
For Use With
F2339 Ball Nose Mill
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
SNMX120512-D27 WKP25S
Included Angle
90 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Coating Process
CVD
Shape
Square
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Chip-Breaker Code
D27
Measurement System
Metric
Number of Cutting Edges
4
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
ANSI Code
SNMX120512-D27 WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP25S
For Toolholder
F2339.T14.016.Z02.11, F2339.T18.020.Z02.15, F2339.T22.025.Z02.20, F2339.T28.030.Z02.24, F2339.T28.032.Z02.25, F2339.T36.040.Z02.31, F2339.T45.050.Z02.40, F2339.W16.016.Z02.11, F2339.W20.020.Z02.15, F2339.W25.025.Z02.20, F2339.W32.030.Z02.24, F2339.W32.032.Z02.25, F2339.W40.040.Z02.31
Cutting Application
Milling
Primary Material Application
Cast Iron, Steel
Compatible Product Type
F2339 Ball Nose Mill

Dimensions

Insert Size
120512
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.252"
Thickness
0.252 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.