Square SPGT Carbide

  • Mfr # 5917809
  • Zoro # G7943625
product price: 
$
27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
SPGT
Insert Shape
Square
Insert Size
1204
Insert Material
Carbide
Corner Radius
0.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5917809
Zoro #
G7943625
UPC #
-
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPGT
Insert Shape
Square
Insert Material
Carbide
Grade
WKP35S
Insert Application
Medium
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
For Use With
F2233 Face Mill
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SPGT1204EDR-F55 WKP35S
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Coating
CVD
ISO Number
SPGT1204EDR-F55 WKP35S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Wiper Insert
Yes
Insert Holding Type
Screw Held
Measurement System
Metric
For Toolholder
F2233.B.032.Z03.05, F2233.B.032.Z04.05, F2233.B.032.Z05.05, F2233.B.040.Z03.05, F2233.B.040.Z04.05, F2233.B.040.Z06.05, F2233.B.050.Z04.05, F2233.B.050.Z05.05, F2233.B.050.Z08.05, F2233.B.063.Z05.05, F2233.B.063.Z06.05, F2233.B.063.Z10.05, F2233.B.080.Z06.05, F2233.B.080.Z07.05, F2233.B.080.Z12.05, F2233.B.100.Z07.05, F2233.B.100.Z08.05, F2233.B.100.Z14.05, F2233.Z20.020.Z02.05, F2233.Z20.025.Z03.05, F2233.Z20.032.Z04.05
Primary Material Application ISO Code
K, P
ANSI Code
SPGT1204EDR-F55 WKP35S
Included Angle
90 Degrees
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
F55
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Hole Type
Countersink Hole
Shape
Square
Cutting Application
Milling
Material - Machining
Carbide
Clearance Angle
11 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WKP35S
Compatible Product Type
F2233 Face Mill

Dimensions

Insert Size
1204
Corner Radius
0.50mm
Insert Thickness
0.187"
Nose Radius
0.020"
Thickness
0.187 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews