Square SPMT Carbide

  • Mfr # 5917896

  • Zoro # G8209932


product price:  $20.35
/ea
Sold in multiples of 10 for $203.50

Key Features

Insert Style
SPMT
Insert Shape
Square
Insert Size
120408
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917896
Zoro #
G8209932
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.187"
Cutting Edge Length
12.70mm
Thickness
0.187 in

Details

Item
Square Milling Insert
Insert Style
SPMT
Insert Shape
Square
Insert Material
Carbide
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Grade
WKP35S
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
1/2 in
Coating
CVD
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Rake
Positive
ANSI Number
SPMT120408-D51 WKP35S
No. of Edges
4
Insert Application
Medium
Non Ferrous (N) Compatibility
No
For Use With
F2010 Face Milll
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
SPMT120408-D51 WKP35S
ANSI Code
SPMT120408-D51 WKP35S
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Coating Process
CVD
Number of Cutting Edges
4
Shape
Square
Clearance Angle
11 Degrees
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
D51
Cutting Application
Milling
Hole Type
Countersink Hole

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.