Square Turning Insert, 3, SCMT, 1
- Mfr # 7735657
- Zoro # G2968466
product price:Â
$
13.79
/ea
Sold in multiples of 10 for
$137.90
Key Features
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
1/64 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7735657
- Zoro #
- G2968466
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Corner Radius
- 1/64 in
- Thickness
- 5/32 in
- Cutting Edge Length
- 9.53mm
Details
- Item
- Square Turning Insert
- Insert Style
- SCMT
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- SCMT09T304-FP4
- Cutting Direction
- Neutral
- ANSI Code
- SCMT3(2.5)1-FP4
- Chip-Breaker Code
- FP4
- Material - Machining
- Cermet
- Cutting Application
- Finishing
- Manufacturer Grade
- WEP10C
- Shape
- Square
- Measurement System
- Fractional Inch
- Clearance Angle
- 7 Degrees
Description
Square Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.