Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 6944744
  • Zoro # G7933086
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6944744
Zoro #
G7933086
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-RM5 WSM10S
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG442
Mounting Style
Clamp
No. of Edges
2
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM10S
Number of Cutting Edges
2
Included Angle
55 Degrees
ANSI Code
DNMG442-RM5 WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Chip-Breaker Code
RM5
Primary Material Application ISO Code
M, S
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Depth of Cut
1.20 to 4.00mm
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-RM5 WSM10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews