Shop WALTER

Square Turning Insert, Square, 1, SNMG, 3/32 in, Carbide

  • Mfr # 6815851

  • Zoro # G7937968


product price:  $75.29
/ea
Sold in multiples of 5 for $376.45

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1 in
Insert Size
866
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6815851
Zoro #
G7937968
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
866
Corner Radius
3/32 in
Nose Radius
0.0940"
Insert Thickness
0.3750"
Mounting Hole Dia.
0.359"
Cutting Edge Length
25.40mm
Thickness
3/8 in
Depth of Cut
3.00 to 10.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG250924-RP7
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
CVD
Mounting Style
Clamp
ANSI Number
SNMG643
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
90 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Primary Material Application
Steel
ANSI Code
SNMG866-RP7
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RP7
Insert Holding Type
Straight Hole
Manufacturer Grade
WPP20S
Coating Process
CVD
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.