This item is Discontinued.

Walter Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide 6303622

Square Turning Insert, Square, 1/2 in, SNMG, 3/64 in, Carbide (Discontinued)

  • Mfr # 6303622
  • Zoro # G7936909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303622
Zoro #
G7936909
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
1.00 to 5.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412-MP5
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
ANSI Number
SNMG432
For Use With
Toolholders, Boring Bars
Coating
CVD
ANSI Code
SNMG433-MP5
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Manufacturer Grade
WPP10S
Material - Machining
Carbide
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MP5
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Coating Process
CVD
Shape
Square
Primary Material Application
Steel
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.