Square Turning Insert, Square, 3, SCGT, 2, Carbide

  • Mfr # 7021263
  • Zoro # G7934827
product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021263
Zoro #
G7934827
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T308-MM4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw
ANSI Number
SCGT3(2,5)1
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
PVD
Cutting Application
Turning
Manufacturer Grade
WSM01
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Measurement System
Fractional Inch
ANSI Code
SCGT3(2.5)2-MM4
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Coating Process
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Square
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Cutting Edge Length
9.53mm
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews