Square Turning Insert, Square, 3, SCGT, 2, Carbide

  • Mfr # 6844625
  • Zoro # G7934958
product price: 
$
27.15
/ea
Sold in multiples of 10 for $271.50

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844625
Zoro #
G7934958
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT09T308-MM4
ANSI Number
SCGT3(2.5)1
Mounting Style
Screw
Coating
PVD
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
90 Degrees
ANSI Code
SCGT3(2.5)2-MM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Shape
Square
Number of Cutting Edges
4
Chip-Breaker Code
MM4
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.53mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews