Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 6464951
  • Zoro # G9380761
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6464951
Zoro #
G9380761
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T304-FM4
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
ISO Turning Holders
No. of Edges
4
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
SCMT3(2.5)1-FM4
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
PVD
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Square
Number of Cutting Edges
4
Primary Material Application ISO Code
M, P
Included Angle
90 Degrees
Material - Machining
Carbide
Manufacturer Grade
WMP20S
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FM4
Measurement System
Fractional Inch
Coating Process
PVD
ANSI Code
SCMT3(2.5)1-FM4
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.016
Insert Thickness
0.156
Depth of Cut
0.1000 in
Cutting Edge Length
9.53mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & reviews