Shop WALTER

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 6733989
  • Zoro # G7934967

product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6733989
Zoro #
G7934967
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T304-FK6
Mounting Style
Screw
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
ANSI Number
SCMT3(2.5)2
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Manufacturer Grade
WKK20S
Shape
Square
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Coating Process
CVD
Chip-Breaker Code
FK6
ANSI Code
SCMT3(2.5)1-FK6
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Cutting Application
Turning
Clearance Angle
7 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0160"
Cutting Edge Length
9.53mm
Depth of Cut
0.30 to 2.00mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.