Shop WALTER

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 6836831
  • Zoro # G7935028

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6836831
Zoro #
G7935028
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T304-MM4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
SCMT3(2.5)2
Mounting Style
Screw
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
Cutting Application
Turning
Manufacturer Grade
WSM20S
Included Angle
90 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Fractional Inch
Coating Process
PVD
Chip-Breaker Code
MM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Shape
Square
ANSI Code
SCMT3(2.5)1-MM4
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.