Square Turning Insert, Square, 4, SPMW, 2, Carbide

  • Mfr # 7021368
  • Zoro # G7938126
product price: 
$
22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Insert Shape
Square
Insert Style
SPMW
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021368
Zoro #
G7938126
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.217"
Depth of Cut
0.60 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMW
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMW120408-RK6
Hardened (H) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
SPMW3(2.5)1
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Number of Cutting Edges
4
Chip-Breaker Code
RK6
ANSI Code
SPMW432-RK6
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Shape
Square
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews