Shop WALTER

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 6465023
  • Zoro # G9380777

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6465023
Zoro #
G9380777
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT09T308-FM4
Steel (P) Compatibility
Yes
Mounting Style
Screw
For Use With
ISO Turning Holders
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
ANSI Number
SCMT3(2.5)2-FM4
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Coating Process
PVD
Shape
Square
Primary Material Application ISO Code
M, P
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
ANSI Code
SCMT3(2.5)2-FM4
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
90 Degrees
Manufacturer Grade
WMP20S
Chip-Breaker Code
FM4
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.156
Nose Radius
0.031
Depth of Cut
0.10 to 1.80mm
Thickness
5/32 in
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.