Triangle Turning Insert, Triangle, 7/32 in, TPGT, 0.4 mm, Carbide

  • Mfr # 6357920
  • Zoro # G7926348
product price: 
$
26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6357920
Zoro #
G7926348
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.098"
Insert Thickness
0.0940"
Nose Radius
0.0160"
Through Hole Inside Dia.
2.5 mm
Depth of Cut
0.40 mm to 2.00 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPGT090204-MK4 WKK20S
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
TPGT2(1.5)1
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Cutting Direction
Neutral
Mounting Style
Screw
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Application
Turning
Manufacturer Grade
WKK20S
Chip-Breaker Code
MK4
Clearance Angle
11 Degrees
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
TPGT1.8(1.5)1-MK4 WKK20S
Included Angle
60 Degrees
Measurement System
Metric
Shape
Triangle
Primary Material Application
Cast Iron
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews