Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 7054146
  • Zoro # G4833652
product price: 
$
14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054146
Zoro #
G4833652
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T308-FM6
No. of Edges
4
Mounting Style
Screw
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT3(2.5)2-FM6 WSM20S
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
FM6
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT3(2.5)2-FM6
Coating Process
PVD
Cutting Application
Turning
Material - Machining
Carbide
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Included Angle
90 Degrees
Shape
Square
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
9.53mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews