Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.4 mm, Carbide

  • Mfr # 6357864
  • Zoro # G7938150
product price: 
$
24.49
/ea
Sold in multiples of 10 for $244.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6357864
Zoro #
G7938150
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT110204-MK4 WKK20S
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
TCGT2(1.5)2
No. of Edges
3
Primary Material Application
Cast Iron
Number of Cutting Edges
3
Primary Material Application ISO Code
K
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Triangle
Measurement System
Metric
Manufacturer Grade
WKK20S
Included Angle
60 Degrees
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
TCGT2(1.5)1-MK4 WKK20S
Clearance Angle
7 Degrees
Chip-Breaker Code
MK4
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
0.4 mm
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm
Depth of Cut
0.40 mm to 2.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews