Shop WALTER

Square Turning Insert, Square, 3, SPGW, 2, PCD

  • Mfr # 7132682
  • Zoro # G4792343

product price: 
$
102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns

Key Features

Insert Shape
Square
Insert Style
SPGW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7132682
Zoro #
G4792343
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
SPGW09T308FS-1
Coating
Uncoated
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
No. of Edges
1
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
ANSI Number
SPGW3(2.5)2FS-1 WDN10
Manufacturer Grade
WDN10
Chip-Breaker Code
FS-1
Material - Machining
Polycrystalline Diamond
Included Angle
90 Degrees
Primary Material Application ISO Code
N
Clearance Angle
11 Degrees
Shape
Square
Measurement System
Fractional Inch
Cutting Application
Turning
ANSI Code
SPGW3(2.5)2FS-1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0"
Nose Radius
0.031"
Thickness
5/32 in
Depth of Cut
0.10 to 3.50mm
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.