Shop WALTER

Square Turning Insert, Square, 4, SCGT, 2, Carbide

  • Mfr # 6844626
  • Zoro # G7934860

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844626
Zoro #
G7934860
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCGT120408-MM4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
ANSI Number
SCGT3(2.5)2
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Manufacturer Grade
WSM20S
Material - Machining
Carbide
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Included Angle
90 Degrees
Clearance Angle
7 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
MM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCGT432-MM4
Shape
Square
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
0.50 to 3.50mm

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.