Shop WALTER

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # 6487454
  • Zoro # G7938071

product price: 
$
16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6487454
Zoro #
G7938071
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPMT09T308-MK4
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Coating
PVD
Cutting Direction
Neutral
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SPMT3(2.5)2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Coating Process
PVD
Primary Material Application
Cast Iron
ANSI Code
SPMT3(2.5)2-MK4
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Clearance Angle
11 Degrees
Cutting Application
Turning
Chip-Breaker Code
MK4
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Shape
Square
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK20S
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Thickness
5/32 in
Depth of Cut
0.50 to 3.00mm
Cutting Edge Length
9.53mm

Description

Square Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.