Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 5615022
  • Zoro # G7921545

product price: 
$
15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5615022
Zoro #
G7921545
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070204-PF4 WSM20
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
DCMT3(2.5)0.5
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
DCMT2(1.5)1-PF4 WSM20
Included Angle
55 Degrees
Chip-Breaker Code
PF4
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Manufacturer Grade
WSM20
Clearance Angle
7 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 1/4 in, TiAlN+Al2O3+ZrN, ANSI Code DCMT2(1.5)1-PF4 WSM20, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.