Square Turning Insert, Square, 3, SPMW, 2, Carbide

  • Mfr # 7021367
  • Zoro # G7938141
product price: 
$
18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Insert Shape
Square
Insert Style
SPMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021367
Zoro #
G7938141
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
9.53mm
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMW09T308-RK6
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
SPMW432
Cast Iron (K) Compatibility
Yes
Relief Angle
11 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
No. of Edges
4
Shape
Square
Clearance Angle
11 Degrees
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Cutting Application
Turning
Coating Process
CVD
Included Angle
90 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SPMW3(2.5)2-RK6
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Chip-Breaker Code
RK6
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews