Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4166290
  • Zoro # G2910728

product price: 
$
13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166290
Zoro #
G2910728
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG1604082P
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
No
ANSI Number
VNMG3322P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Primary Material Application ISO Code
K
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Cast Iron
Manufacturer Grade
TN20K
ANSI Code
VNMG3322P
Material - Machining
Carbide
Secondary Material Application
Steel
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
35 Degrees
Chip-Breaker Code
2P
Cutting Application
Turning
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG3322P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.