Shop WALTER

Square Turning Insert, Square, 4, SNGN, 3, Ceramic

  • Mfr # 7349629
  • Zoro # G4833147

product price: 
$
39.79
/ea
Sold in multiples of 10 for $397.90

Key Features

Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7349629
Zoro #
G4833147
UPC #
-
Country of Origin
Japan
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WCK10
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
SNGN120412T02020
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SNGN433T02020 WCK10
Steel (P) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
4
Included Angle
90 Degrees
Cutting Edge
Chamfered
Primary Material Application
Cast Iron
Chip-Breaker Code
T02020
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Shape
Square
Material Grade - Machining
Silicon Nitride Si3N4
ANSI Code
SNGN433T02020
Chamfer Angle
20 Degrees
Cutting Application
Turning
Manufacturer Grade
WCK10
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Material
Ceramic

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Depth of Cut
0.10 to 5.00mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code T02020, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.