Rectangle Milling Insert, P44290, 0.1180"
- Mfr # 7028040
- Zoro # G2884588
product price:Â
$
44.99
/ea
Sold in multiples of 10 for
$449.90
Key Features
Insert Style
P44290
Chip-Breaker
Yes
Corner Radius
0.1180 in
Rake
Negative
ISO Number
P44290-2R30-D57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7028040
- Zoro #
- G2884588
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.1180 in
- Width
- 3/8 in
- Cutting Edge Length
- 12.70mm
- Thickness
- 1/4 in
Details
- Item
- Rectangle Milling Insert
- Insert Style
- P44290
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P44290-2R30-D57
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- ANSI Code
- P44290-2R30-D57
- Shape
- Rectangular, Rhombic
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Number of Cutting Edges
- 8
- Manufacturer Grade
- WKP25S
- Clearance Angle
- 0 Degrees
- Coating Process
- CVD
- Chip-Breaker Code
- D57
- Finish - Machining
- TiCN+Al2O3+(TiCN)
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.