Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # 6411711
  • Zoro # G7936069
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411711
Zoro #
G7936069
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120412-RK5
Steel (P) Compatibility
No
ANSI Number
SNMA434
Stainless (M) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Number of Cutting Edges
4
Shape
Square
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Cutting Application
Turning
ANSI Code
SNMA433-RK5
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKK10S
Chip-Breaker Code
RK5
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0470"
Insert Thickness
0.1880"
Depth of Cut
1.20 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews