Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # 6391270
  • Zoro # G7936111
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6391270
Zoro #
G7936111
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120412-RK5
No. of Edges
4
Cutting Direction
Neutral
ANSI Number
SNMA644
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Coating
CVD
Coating Process
CVD
Included Angle
90 Degrees
Cutting Application
Turning
Chip-Breaker Code
RK5
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Shape
Square
Manufacturer Grade
WKK20S
ANSI Code
SNMA433-RK5
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews